Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Neoperl Faucet Adapter, M 13/16-27, M 55/64-27 55 1170 5

Faucet Adapter, M 13/16-27, M 55/64-27 (Discontinued)

  • Mfr # 55 1170 5
  • Zoro # G4461931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55 1170 5
Zoro #
G4461931
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
1/2
Size
1/2"

Details

Sub-Category
Gaskets, Hardware and O-Rings
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
NSF61, AB1953
Connection
13/16-27 Male x 55/64-27 Male
Item
Faucet Adapter

Description

Faucet Adapter, Material of Construction Brass, Finish Chrome, Connection 13/16-27 Male x 55/64-27 Male, Standards NSF61, AB1953, Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.