Rubber Sheet, PUR, 1"Thick, 48"x12", 80A

  • Mfr # 70S0P-80-12X48

  • Zoro # G4461950


product price:  $1,843.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1 in
Rubber Properties
Abrasion Resistant, Oil Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70S0P-80-12X48
Zoro #
G4461950
UPC #
-
Country of Origin
United States

Dimensions

Rubber Thickness
1 in
Rubber Width
12 in
Rubber Length
4 ft
Length
48"
Width
12"
Thickness
1"
Overall Thickness
1 in
Overall Width
12 in
Overall Length
4 ft
Overall Length Tolerance
+/-0.125 in

Details

Item
Rubber Sheet
Rubber Properties
Abrasion Resistant, Oil Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
Durometer
80A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
7,200 psi
Elongation
600 %
Finish
Smooth
Standards
ASTM D2240
Grade
Standard
Application
Sealing, Cushioning, Shock-Absorbing, Cutting Surface, Bumper, Liner
Material
Polyurethane
Type
Commercial Grade
Max. Temp. (F)
200 Degrees F
Color
Black
Water Resistance
Excellent
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.010 in
Abrasion Resistance
Excellent
Adhesive Type
Plain Backing
Compression Set
25 %
Shape
Sheet
Oil Resistance
Good
Texture
Smooth
Chemical Resistance
Good
Density
1.14 g/cc
Number of Ply
1
Tensile Strength
7,200 psi
Weather Resistance
Fair
Minimum Temperature
-20 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 80 Shore A, Grade Standard, Material Polyurethane, Standards ASTM D2240, Number of Ply 1, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -20 Degrees F, Overall Length 48 in, Thickness Tolerance +/-0.010 in, Overall Width 12 in, Tensile Strength 7,200 psi, Texture Smooth, Overall Thickness 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.