1/2 " Drive, 31mm Metric, Socket, 12 Points, Steel, Chrome, 31 mm

  • Mfr # 40331

  • Zoro # G4461983


product price:  $21.99
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 23/32 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40331
Zoro #
G4461983
UPC #
025141403312
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
31mm
Overall Length
1 23/32 in
Socket Sizes
31mm
Socket Depth
Standard
Socket Size
31 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Drive Type
Hand
Features
Corrosion Resistant
Tether Capable
Tether Capable
Material
Alloy Steel
Output Type
12 pt
Socket Type
Standard
Standards
ASME B107.110-2012
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Locking
No
Tether Ready
No
Non-Sparking
No
Socket Shape
12-Point
Insulated
No
Product Type
Socket
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included

Description

Socket, Socket Size 31 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.