Zoro Homepage
This item is Discontinued.
Mersen Surge Protection Device, 1 Phase, 120/240VAC, 2 Poles, 3 STXT240S10A

Surge Protection Device, 1 Phase, 120/240VAC, 2 Poles, 3 (Discontinued)

  • Mfr # STXT240S10A
  • Zoro # G4462044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STXT240S10A
Zoro #
G4462044
UPC #
782001442064
Country of Origin
United States

Dimensions

Length
6.00"
Depth
4.00"
Width
7.50"
Length (Straight Wireway)
6.00 in

Description

Surge Protection Device, Depth 4.00 in, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.