Hard Hat, Super Eight E2, Thermoplastic, 8 Point Swing Ratchet, Type 1, Class G, Green
Mfr # E2QSW74A000
Zoro # G4462254
product price:Â $39.49
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Fits Hat Size
One Size Fits Most
Series
Super Eight E2
Suspension Adjustment Type
Swing Ratchet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
E2QSW74A000
Zoro #
G4462254
UPC #
662463211029
Country of Origin
Mexico
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Series
Super Eight E2
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
8
Color
Green
Head Protection Venting
No
Standards
ANSI-Z89.1
Graphics
None
Hard Hat ANSI Class
C, G
Accessory Slots
Yes
ANSI Impact Type
1
ANSI Electrical Class
C, G
ANSI Classification
Type 1, Class G
Head Protection Graphics
No Graphics
Includes
1 Hard Hat
Hard Hat ANSI Type
1
Accessory Mounting Options
Welding Helmet Attachment Lugs
Application
Welding Protection
High-Visibility
No
Head Protection Brand
HONEYWELL FIBRE-METAL
Hard Hat Sub-Category
Hard Hats Without Graphics
Description
Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Swing Ratchet (8-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Thermoplastic, Accessory Mounting Options Welding Helmet Attachment Lugs, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series SuperEight E2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.