IEC Replacement Module, Class1, NPE 100 (Discontinued)
- Mfr # BPS100NPEIEC
- Zoro # G4464634
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPS100NPEIEC
Zoro #
G4464634
UPC #
051712297035
Country of Origin
Germany
Dimensions
Width
1.42 in
Length
1.77
Depth
2.44 in
Length (Straight Wireway)
1.77
Details
Item
Surge Protection Device
Max. Continuing Operating Voltage
255V
Nominal Discharge Current
100kA
Modes of Protection
0
Standards
IEC 61643-1
For Use With
19D442, 19D443
Description
Surge Protection Device, Max. Continuing Operating Voltage 255V, Modes of Protection 0, Nominal Discharge Current 100kA, Standards IEC 61643-1, Depth 2.44 in, Length 1.77, Width 1.42 in, For Use With 19D442, 19D443
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.