Danger Bilingual Tag, Danger, Polyester, 3 1/8 in Width, 5 3/4 in Height, Write On Surface: Yes

  • Mfr # 497AX

  • Zoro # G4464717


product price:  $18.15
/pk 12, $1.51/ea

Key Features

Header
Danger
Legend
No Hacer Funcionar
Material
Polyester
Write on Surface
Yes
Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
497AX
Zoro #
G4464717
UPC #
071649218934
Country of Origin
China

Dimensions

Height
5 3/4 in
Width
3 1/8 in
Hole Size
7/16 in
Hole Diameter
1/2 in

Details

Item
Danger Bilingual Tag
Header
Danger
Legend
No Hacer Funcionar
Material
Polyester
Write on Surface
Yes
Standards
OSHA
Grommet Material
Brass
Header Legend Color
White
Legend Color
Black
Legend Style
Text
Legend/Background Color
White/Red
Withstand Pull Force
50 lb
Background Color
Red, White
Language
English, Spanish
Shape
Rectangle
Includes
(12) Tags, (12) Ties
Sign Out Sections
Department, Expected Completion, Name
Number of Printed Sides
2
Resistance Properties
Grease Resistant, Water Resistant
Header Text Color
White
For Use With
Lockout Tagout
Sign Material
Polyester
Signage Type
Tag
Includes Ties
Yes
Maximum Pull Force
50 lbf
Fastener Type
Ties
Safety Tag Legend - Back Side
Danger - Peligro
Sign Header Background Color
Black/Red/White

Description

Danger Bilingual Tag, Front Side Legend No Hacer Funcionar, Header Danger, Language English, Spanish, Legend Type Text, Mount Type Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 1/8 in, Reverse Side Legend Danger - Peligro, Sign Background Color Red/White, Sign Material Polyester, Sign Out Sections Department, Expected Completion, Name, Signage Type Tag, Write-On Surface Yes, For Use With Lockout Tagout, Grommet Material Brass, Header Background Color Black/Red/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.