Safety Tag, Danger, Polyester, 3 1/8 in Width, 5 3/4 in Height, Write On Surface: Yes , 12 PK

  • Mfr # 497A

  • Zoro # G4464726


product price:  $16.39
/pk 12, $1.37/ea

Key Features

Header
Danger
Legend
Do Not Operate
Material
Polyester
Write on Surface
Yes
Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
497A
Zoro #
G4464726
UPC #
071649218408
Country of Origin
China

Dimensions

Height
5 3/4 in
Width
3 1/8 in
Hole Size
7/16 in
Hole Diameter
1/2 in

Details

Item
Safety Tag
Header
Danger
Legend
Do Not Operate
Material
Polyester
Write on Surface
Yes
Standards
OSHA
Legend/Background Color
White/Red
Grommet Material
Brass
Legend Style
Text
Withstand Pull Force
50 lb
Header Legend Color
White
Background Color
Red, White
Legend Color
Black
Includes
(12) Tags, (12) Ties
Shape
Rectangle
Language
English
Signage Type
Tag
Sign Material
Polyester
Includes Ties
Yes
Number of Printed Sides
2
Maximum Pull Force
50 lbf
Sign Out Sections
Department, Expected Completion, Name
For Use With
Lockout Tagout
Resistance Properties
Grease Resistant, Water Resistant
Header Text Color
White
Fastener Type
Ties
Safety Tag Legend - Back Side
Danger
Sign Header Background Color
Black/Red/White

Description

Safety Tag, Front Side Legend Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 1/8 in, Reverse Side Legend Danger, Sign Background Color Red/White, Sign Material Polyester, Sign Out Sections Department, Expected Completion, Name, Signage Type Tag, Write-On Surface Yes, For Use With Lockout Tagout, Grommet Material Brass, Header Background Color Black/Red/White, Header Text Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.