This item is Discontinued.

Marshalltown Asphalt Lute, 30x 3 In Head, 66 L, Wood/Mag RED700232

Asphalt Lute, 30x 3 In Head, 66 L, Wood/Mag (Discontinued)

  • Mfr # RED700232
  • Zoro # G4464774
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RED700232
Zoro #
G4464774
UPC #
755719167703
Country of Origin
Unknown

Dimensions

Handle Length
66"
Length of Tines
3 in
Overall Width of Tines
30 in

Details

Handle Material
Wood
Handle Type
Straight
Tine Material
Magnesium
Features
Handle Tapers From Square To Round For Better Grip, Replaceable Blade, Connector And Handle
Item
Asphalt Rake

Description

Asphalt Rake, Tine Material Magnesium, Length of Tines 3 in, Overall Width of Tines 30 in, Handle Material Wood, Handle Length 66 In., Handle Type Straight, Features Handle Tapers From Square To Round For Better Grip, Replaceable Blade, Connector And Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.