Black, Silver Pourover 102 oz Single Airpot Coffee Brewer

  • Mfr # 23001.0000

  • Zoro # G4466113


product price:  $613.99
/ea
Free Shipping & Returns

Key Features

Type
Pourover
Capacity
102 oz
Brewing Capacity
3.9 gph
Warming Stations
No Warming Station
Electrical
120V, 15 A, 1500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23001.0000
Zoro #
G4466113
UPC #
72504038865
Country of Origin
United States

Dimensions

Depth (In.)
18 1/2 in
Height (In.)
23 5/8 in
Width (In.)
9 in
Overall Height
24 1/8 in
Overall Width
9 in
Overall Depth
19 3/8 in

Details

Item
Single Airpot Coffee Brewer
Type
Pourover
Capacity
102 oz
Brewing Capacity
3.9 gph
Warming Stations
No Warming Station
Electrical
120V, 15 A, 1500 W
Material
Plastic, Stainless Steel
Color
Black, Silver
Standards
NSF Certified, UL Listed
Includes
Cord
Plug
3-Prong
Plumbing Required
No
Features
Funnel Deflects Hot Liquids Away from Hand
Voltage
120V AC
Product Type
Airpot Coffee Brewer
Perfomance
Commercial
Number of Cups Produced
61
Maximum Brewing Capacity
3 L
Water Faucet
No
Current
11.4 A
Power Source
Electric
Number of Warmers
0
Brewing Rate
3.9 gph
Plug Type
5-15P
Water Inlet
1/4 in Pourover
Wattage
1,370 W
Includes Service and Holding
No

Description

Single Airpot Coffee Brewer, Brewing Rate 3.9 gph, Maximum Brewing Capacity 3 L, Number of Cups Produced 61, Overall Height 24 1/8 in, Overall Width 9 in, Overall Depth 19 3/8 in, Color Black, Silver, Type Pourover, Number of Warmers 0, Plumbing Required No, Wattage 1,370 W, Current 11.4 A, Voltage 120V AC, Power Source Electric, Water Faucet No, Plug Type 5-15P, Water Inlet 1/4 in Pourover, Material Plastic, Stainless Steel, Product Type Airpot Coffee Brewer, Includes Service and Holding No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.