Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips LED Spotlight, MR16,2700K, Soft White 417923

LED Spotlight, MR16,2700K, Soft White (Discontinued)

  • Mfr # 417923
  • Zoro # G4466341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417923
Zoro #
G4466341
UPC #
046677410025
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Bulb Dia.
2 in
Overall Length
2 in

Details

Bulb Color Temp.
2700K
Bulb Shape
MR16
Voltage
12
Watts
7
Lumens
350
Indoor/Outdoor Usage
Indoor Only
Standards
Meets 2012 Lighting Legislation Energy Standards
Average Bulb Life
40,000 hr.
Item
LED Spotlight
Energy Star Compliant
No
Bulb Designation
7MR16/END/2700K 12V DIM 10/1
Bulb Beam Angle
24 Degrees
Wattage Equivalency
3800W HAL
Trade Number
7MR16/END/2700K 12V DIM 10/1
Color Temperature
2700 K
Special Features
Dimmable

Description

LED Lamp, Dimmable, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 350 Lumens, Voltage 12, 7 Watts, Color Temp. 2700K, Average Life 40,000 hr., Color Warm, CRI 83, Overall Length 2 In., Lamp Designation 7MR16/END/2700K 12V DIM 10/1, Bulb Dia. 2 In., Beam Angle 24 Degrees , Type Reflector, Energy Star Compliant No, Trade Number 7MR16/END/2700K 12V DIM 10/1, Replaces 30W MR16, Special Features Dimmable, Green Certification or Other Recognition RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.