This item is Discontinued.

Hubbell Premise Wiring HXJ Jack, Cat3, White HXJ3W

HXJ Jack, Cat3, White (Discontinued)

  • Mfr # HXJ3W
  • Zoro # G4466996
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HXJ3W
Zoro #
G4466996
UPC #
662620824765
Country of Origin
United States

Details

Item
Modular Jack
Color
White
Termination Type
1-Punch
For Use With
Hubbell Series Wall Plates
Material
Plastic
Cable Type
Category 3
Number of Ports
1
Series
Standard

Description

Modular Jack, Termination Type 1-Punch, Color White, Number of Ports 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.