This item is Discontinued.

Greenlee Field Terminating Connector, HDMI, PK50 HDCN24-50

Field Terminating Connector, HDMI, PK50 (Discontinued)

  • Mfr # HDCN24-50
  • Zoro # G4471826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDCN24-50
Zoro #
G4471826
UPC #
783310000747
Country of Origin
China

Details

Item
HDMI Connector
Cable Type
HDMI
Connection
HDMI Male
Color
Silver
Features
Includes 24 AWG Wire Guides And Main Connector Terminal Block, Wire Guides Are Matted And Color Coded To HDFT(TM) 24 AWG Cable
Connector Code
24AWF
Installation Method
Custom

Description

HDMI Connector, Color Silver, Installation Method Custom, Features Includes 24 AWG Wire Guides And Main Connector Terminal Block, Wire Guides Are Matted And Color Coded To HDFT(TM) 24 AWG Cable, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.