Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Black No Led Industrial Handheld Flashlight, C, 109 lm 2010

Black No Led Industrial Handheld Flashlight, C, 109 lm (Discontinued)

  • Mfr # 2010
  • Zoro # G4472666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010
Zoro #
G4472666
UPC #
019428111359
Country of Origin
United States

Dimensions

Flashlight Battery Size
C
Length
8.11 in
Body Dia.
1.90 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
C

Details

Flashlight Grade
Industrial
Lumens Range
100 to 249
Maximum Lumens Output
109
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
32 hr
Flashlight Body Material
Plastic
Lamp Type
Led
Safety Rated
Class I, Div. 1
Item
Handheld Flashlight
Flashlight Beam Type
Fixed
Battery Burn Time
32 hr
Standards
ETL, IECex
Lens Material
Polycarbonate
Peak Beam Intensity
5189cd
Switch Type
Twist
Safety Rating
Class I, II, Div. 1, Groups A, B, C, D, F, G
Weight with Batteries
13.40 oz
Beam Distance
144m
Lamp Life
100,000 hr
Light Output Modes
High
Lumens
109
Batteries Included
No
Water Penetration Rating
IPX7
Flashlight Grouping Type
Handheld Flashlight
Includes
Clip, Key Ring
Body Material
Plastic

Description

Handheld Flashlight, Battery Size C, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Plastic, Weight with Batteries 13.40 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.