Zoro Homepage
This item is Discontinued.
Pelican Yellow No Led Industrial Handheld Flashlight, 126 lm 3610

Yellow No Led Industrial Handheld Flashlight, 126 lm (Discontinued)

  • Mfr # 3610
  • Zoro # G4472736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3610
Zoro #
G4472736
UPC #
019428111427
Country of Origin
United States

Dimensions

Flashlight Battery Size
AA
Length
7.51 in
Body Dia.
0.80 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA

Details

Flashlight Grade
Industrial
Lumens Range
100 to 249
Maximum Lumens Output
126
Number of Batteries
4
Flashlight Battery Type
Alkaline
Body Color
Yellow
Rechargeable
No
Run Time on High Setting
7.5 hr
Flashlight Body Material
Plastic
Lamp Type
Led
Safety Rated
Class I, Div. 1
Flashlight Beam Type
Fixed
Flashlight Grouping Type
Handheld Flashlight
Water Penetration Rating
IPX7
Lamp Life
100,000 hr
Safety Rating
Class I, II, III, Div. 1, Groups A,B,C,D,E,F,G; T4
Batteries Included
No
Item
Handheld Flashlight
Special Light Output Mode
No Special Light Output
Beam Distance
161m
Weight with Batteries
10.56 oz
Peak Beam Intensity
6500cd
Light Output Modes
High
Lumens
126
Battery Burn Time
7.5 hr
Switch Type
Toggle
Standards
ETL, IECex
Lens Material
Polycarbonate
Body Material
Plastic

Description

Handheld Flashlight, Battery Size AA, Number of Batteries 4, Rechargeable No, Body Color Yellow, Body Material Plastic, Weight with Batteries 10.56 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.