Mechanics Gloves, Nylon Back, Gauntlet, Orange, XL

  • Mfr # SDX2P-05-XL

  • Zoro # G4473868


product price:  $35.19
/pr

Key Features

Glove Size
XL
Color
Orange
Cuff Style
Gauntlet
Glove Length
10 1/2 in
Palm Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDX2P-05-XL
Zoro #
G4473868
UPC #
696511872351
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Glove Length
10 1/2 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Mechanics Gloves
Color
Orange
Cuff Style
Gauntlet
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Glove Lining Material
Kevlar®
Grip Pattern
Dotted
Includes Keypad Nib
No
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Cut Level
A6
Low-Profile Impact Protection
No
Includes Double Palm
No
Knuckle Protection Material
TPR
ANSI/ISEA Impact Level
2
Touchscreen Nib
No
Palm Style
Double Layer
Grip Coating Material
PVC
Impact Protection Coverage
Knuckles
Impact Protection Style
Standard
Includes Pinch Point Protection
Yes
Rope Channel Reinforcement
No
Includes Padded Palm
No
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
18,994
Includes ID Panel
Yes
Glove Features
Pull Strap
Layered Palm Material
Armortex(R)
Anti-Static
No
EN 388 Rating
4X44FP
Reflective Backing
No
Glove Liner Material
Aramid
Silicone-Free
No
Grip Coating Color
Orange
Touchscreen Compatible
No
Glove Safety Features
High-Visibility Palm
Water Resistant
No
ANSI/ISEA Impact Force
6.5 kN
Includes Red Palm
No
Stitching Material
Nylon
Includes Heat Pack Pocket
No
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Puncture Level
5
Reinforcement Coverage
Reinforced Palm
Glove Back Material
Nylon
Includes Pull Strap
Yes
Windproof
No
ANSI/ISEA Puncture Force
158 N
Brand and Series
Ironclad KONG(R) SDX2P
Glove Construction
Cut and Sewn
Thumb Sweat Wipe
No
EN 388 Impact Rated
Yes
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Glove Hand Style
Left and Right
Glove Materials
Nylon
ANSI/ISEA Cut Load
3,843 g
Series
KONG(R)
High-Visibility
Yes
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Back Color
Orange/Yellow
Glove Backing Material
Nylon
Glove Palm Material
Synthetic Leather with PVC Grip

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Aramid, Glove Back Material Nylon, Glove Back Color Orange/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.