Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Light Bulb, A19,2700K, Warm 420224

LED Light Bulb, A19,2700K, Warm (Discontinued)

  • Mfr # 420224
  • Zoro # G4474461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420224
Zoro #
G4474461
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
4-3/16"
Max Overall Bulb Length
4-3/16"
Overall Length
4.3
Bulb Dia.
2.4 in

Details

Bulb Color Temp.
2700K
Bulb Shape
A19
Voltage
120
Watts
10
Lumens
900
Indoor/Outdoor Usage
Indoor/Outdoor
Energy Star Compliant
No
Item
LED Lamp
Bulb Designation
10A19/LPRIZE-PRO/2700-900
Average Bulb Life
30,000 hr.
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Special Features
Dimmable

Description

LED Light Bulb, Dimmable, Lamp Type A-Line, Lamp Shape A19, Base Type Medium Screw (E26), 10 Watts, Voltage 120, Incandescent Equivalent (Watts) 60, Initial Lumens 900, Color Temp. 2700K, 90 CRI, Average Life 30,000 hr., Warm Color, Max. Overall Length 4.2 In., Bulb Dia. 2.4 In., Lamp Designation 10A19/LPRIZE-PRO/2700-900, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.