This item is Discontinued.

Philips LED Reflector Lamp, BR30,2700K, Warm 420554

LED Reflector Lamp, BR30,2700K, Warm (Discontinued)

  • Mfr # 420554
  • Zoro # G4474477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420554
Zoro #
G4474477
UPC #
046677420550
Country of Origin
China

Dimensions

Max. Overall Bulb Length
3-11/16"
Max Overall Bulb Length
3-11/16"
Overall Length
3.7
Bulb Dia.
3.75 in

Details

Bulb Color Temp.
2700K
Bulb Shape
BR30
Voltage
120
Watts
13
Lumens
730
Average Bulb Life
25,000 hr.
Bulb Beam Angle
90 Degrees
Item
LED Reflector Lamp
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
13BR30/END/F90 2700-700 DIM SM
Energy Star Compliant
No
Wattage Equivalency
3800W HAL
Amps
157mA
Color Temperature
2700 K
Special Features
Dimmable

Description

LED Reflector Lamp, Lamp Type Reflector, Lamp Shape BR30, Dimmable, Base Type Medium Screw (E26), 13 Watts, 120 Voltage, Incandescent Equivalent (Watts) 65Initial Lumens 730, Color Warm, Color Temp. 2700K, CRI 82, Average Life 25,000 hr., Indoor/Outdoor, Lamp Dia. 3.75 In., Max. Overall Length 3.71 In.Lamp Designation 13BR30/END/F90 2700-700 DIM SM, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.