SLAP SHOT Cleaner/Degreaser, 16.9 oz Aerosol Spray Can, Ready To Use, Solvent Based, K1

  • Mfr # 53C502

  • Zoro # G4475177


product price:  $17.79
/ea

Key Features

Size
16.9 fl oz.
Cleaner Chemical Product Grouping
Degreasers
Color
Clear
Cleaner Container Type
Aerosol Can
Cleaner Container Size
16.9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53C502
Zoro #
G4475177
UPC #
662980263570
Country of Origin
Canada

Dimensions

Size
16.9 fl oz.
Cleaner Container Size
16.9 oz
Container Size
16.9 oz

Details

Cleaner Chemical Product Grouping
Degreasers
Color
Clear
Cleaner Container Type
Aerosol Can
Fragrance
Kerosene
Chlorinated/Non Chlorinated
Non-Chlorinated
Recommended Dilution
Ready to Use
Net Weight
16.9 oz
Cleaner Form
Liquid
Boiling Point (F)
208.4 Degrees F
Sub-Category
Cleaners and Degreasers
Container Type
Aerosol Spray Can
Item
Cleaner/Degreaser
Primary Chemical
None
Application
Equipment/Machinery, Facility Maintenance
VOC Content
74%
Standards
NSF Rated
Flash Point
-76 Degrees F
Nonflammable
No
Features
and Grime, Blasts away Stubborn Dirt, Free of Chlorinated Solvents, Grease, Multipurpose, Penetrates and Displaces Moisture, Safe on all Metals, Strong Aerosol Jet
Boiling Point
208.4 Degrees F
Properties
Butyl Free
Base Formula
Solvent Based
NSF Rating
K1
Product Series
Slap Shot(TM)
Butyl Free
Yes
Plastic Safe
No
Series
Slap Shot

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 16.9 oz, Net Weight 16.9 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 74 Percent, Nonflammable No, Butyl Free Yes, Plastic Safe No, Chlorinated/Non Chlorinated Non-Chlorinated, Application Equipment/Machinery, Facility Maintenance, NSF Rated, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range VOC Greater than 5 Percent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.