SC 400 Cleaner/Degreaser, 16.9 fl oz Spray Bottle, Ready to Use, Solvent Based

  • Mfr # 53G513

  • Zoro # G4475195


product price:  $42.95
/ea

Key Features

Size
16.9 oz
Color
Orange
Fragrance
Slight Citrus
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53G513
Zoro #
G4475195
UPC #
662980236994
Country of Origin
Canada

Dimensions

Size
16.9 oz
Container Size
16.9 fl oz

Details

Color
Orange
Fragrance
Slight Citrus
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Type
Natural
Flash Point (F)
113 Degrees F/45 Degrees C
Temp. Range (F)
Store below 122 Degrees
Item
Parts Washer Cleaner
Green Environmental Attribute
Meets SCAQMD Requirements
For Use With
All Metallic Surfaces
Removes
Adhesives, Glue, Grease, Ink, Lubricants, Oil, Paint, Pen Marks, Rubber Residues, Sealants, Tar
Container Type
Spray Bottle
For Use On
Metals
Flash Point
113 Degrees F
Standards
United States Inventory (TSCA 8b)
Series
SC 400
For Material Type
Metals
Base Type
Solvent
Chemical Type
(R)-P-Mentha-1, 6-Diene, 7-Methyl-3-Methyleneocta-1, 8-Diene, Ethyl (S)-2-Hydroxypropionate
VOC Content Weight Percentage
94.7 %
For Washer Type
Solvent Parts Washers
Product Form
Liquid
Cleaner Type
Cleaner/Degreaser
Base Formula
Solvent Based

Description

Parts Washer Cleaner, Base Type Solvent, Removes Adhesives, Glue, Grease, Ink, Lubricants, Oil, Paint, Pen Marks, Rubber Residues, Sealants, Tar, For Material Type Metals, Flash Point 113 Degrees F, Container Size 16.9 fl oz, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature Not Applicable, Container Type Spray Bottle, Standards United States Inventory (TSCA 8b)

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.