This item is Discontinued.

Crydom Dual Solid State Relay, 4 to 32VDC, 25A CD4825W1V

Dual Solid State Relay, 4 to 32VDC, 25A (Discontinued)

  • Mfr # CD4825W1V
  • Zoro # G4476464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD4825W1V
Zoro #
G4476464
UPC #
-
Country of Origin
Mexico

Details

Item - Relay
Dual Solid State Relay
Input or Control Voltage
4 to 32V DC
Output or Controlled Voltage Range
48 to 600V AC
Max. Output Amps w/Heat Sink
25
Switch Type
SCR
Relay Turns On At
Zero Crossing
Mounting - Relay
Surface
Input Voltage
4 to 32VDC
Voltage Output
48 to 600VAC
Item
Dual Solid State Relay
Mounting
Surface
Includes
4-Pin Input Connector
Case Color
Black
Input or Control Voltage Range
4 to 32VDC
Turns On At
Zero Cross
Standards
UL, CE
Max. Output w/Heat Sink
25A
Phase
3
Finger Safe
No

Description

Dual Solid State Relay, Input Voltage 4 to 32VDC, Standards UL, CE, Finger Safe No, Case Color Black, Includes 4-Pin Input Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.