Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR38,900L, 2700K 420513

LED Lamp, PAR38,900L, 2700K (Discontinued)

  • Mfr # 420513
  • Zoro # G4477487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420513
Zoro #
G4477487
UPC #
046677420512
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-3/16"
Max Overall Bulb Length
5-3/16"
Bulb Dia.
4.8 in
Overall Length
5.2 in

Details

Bulb Color Temp.
2700K
Bulb Shape
PAR38
Voltage
120
Watts
18
Lumens
900
Item
LED Lamp
Average Bulb Life
45,000 hr.
Bulb Beam Angle
25 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
18PAR38/END/F25 2700 DIM SM 6/1
Energy Star Compliant
No
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Special Features
Dimmable

Description

LED LampLamp Shape PAR38, Dimmable, Base Type Medium Screw (E26), 18 Watts, 120 VoltageInitial Lumens 900, Color Warm, Color Temp. 2700K, CRI 83, Average Life 45,000 hr., Indoor/Outdoor, Lamp Dia. 4.8 In.Beam Angle 25 Degrees , Lamp Designation 18PAR38/END/F25 2700 DIM SM 6/1, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.