This item is Discontinued.

Philips LED Lamp, MR16, 10W, 2700K, 24deg., GU5.3 420166

LED Lamp, MR16, 10W, 2700K, 24deg., GU5.3 (Discontinued)

  • Mfr # 420166
  • Zoro # G4477496
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
420166
Zoro #
G4477496
UPC #
046677420161
Country of Origin
China

Dimensions

Light Bulb Dia.
2"
Max Overall Bulb Length
2-1/8"
Max. Overall Bulb Length
2-1/8"
Bulb Manufacturers Warranty Length
3 yr
Overall Length
2.1 in
Bulb Dia.
2.0 in

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
2700K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Voltage
12
Watts
10
Lumens
480
Rough Service
No
Average Bulb Life
25,000 hr.
Indoor/Outdoor Usage
Indoor/Outdoor
High Output
No
Bulb Power Source
Plug and Play
Bulb Designation
10MR16/END/F24 2700 DIM 10/1
Item
LED Lamp
Energy Star Compliant
No
Three-Way
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Beam Angle
24 Degrees
Lighting Technology
LED
Color Rendering Index
83.0
Wattage Equivalency
3800W HAL
Bulb Start Type
Instant
Shatter-Resistant
No
Color Temperature
2700 K
Special Features
Dimmable

Description

LED Lamp, Dimmable, Lamp Type Reflector-MR, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 10 Watts, Voltage 12, Indoor/Outdoor, Initial Lumens 480, Color Temp. 2700K, CRI 83, Average Life 25,000 hr., Light Color Warm, Lamp Dia. 2 In., Beam Angle 24 Degrees, Lamp Designation 10MR16/END/F24 2700 DIM 10/1, Energy Star Compliant No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.