Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, MR16,470L, 2700K 420182

LED Lamp, MR16,470L, 2700K (Discontinued)

  • Mfr # 420182
  • Zoro # G4477505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420182
Zoro #
G4477505
UPC #
046677420185
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2-1/8"
Max Overall Bulb Length
2-1/8"
Overall Length
2.1 in
Bulb Dia.
2.0 in

Details

Bulb Color Temp.
2700K
Bulb Shape
MR16
Voltage
12
Watts
10
Lumens
470
Bulb Designation
10MR16/END/F35 2700 DIM 10/1
Energy Star Compliant
No
Average Bulb Life
25,000 hr.
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
35 Degrees
Item
LED Lamp
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Special Features
Dimmable

Description

LED LampLamp Shape MR16, Dimmable, Base Type 2-Pin (GU5.3), 10 Watts, 12 VoltageInitial Lumens 470, Color Warm, Color Temp. 2700K, CRI 83, Average Life 25,000 hr., Indoor/Outdoor, Lamp Dia. 2.0 In.Beam Angle 35 Degrees , Lamp Designation 10MR16/END/F35 2700 DIM 10/1, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.