Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420174
Zoro #
G4477514
UPC #
046677420178
Country of Origin
China
Dimensions
Max Overall Bulb Length
2-1/8"
Max. Overall Bulb Length
2-1/8"
Overall Length
2.1 in
Bulb Dia.
2.0 in
Details
Bulb Color Temp.
3000K
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Light Distribution
Spot
Voltage
12
Watts
10
Light Appearance
3000 to 3999K, Warm White
Lumens
495
Average Bulb Life
25,000 hr.
Bulb Designation
10MR16/END/F24 3000 DIM 10/1
Item
LED Lamp
Lighting Technology
LED
Wattage Equivalency
35W HAL
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
24 Degrees
Energy Star Compliant
No
Color Temperature
3000 K
Special Features
Dimmable
Description
LED Lamp, Bulb Shape MR16, 10 Watts, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Bulb Type Reflector, Bulb Beam Angle 24 Degrees , Light Distribution Spot, Voltage 12, Indoor/Outdoor, Lumens 495, Max. Overall Bulb Length 2-1/8 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.