Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, MR16, 10W, 3000K, 35deg., GU5.3 420190

LED Lamp, MR16, 10W, 3000K, 35deg., GU5.3 (Discontinued)

  • Mfr # 420190
  • Zoro # G4477523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420190
Zoro #
G4477523
UPC #
046677420192
Country of Origin
China

Dimensions

Max Overall Bulb Length
2-1/8"
Max. Overall Bulb Length
2-1/8"
Overall Length
2.1 in
Bulb Dia.
2.0 in

Details

Bulb Color Temp.
3000K
Bulb Shape
MR16
Voltage
12
Watts
10
Lumens
485
Average Bulb Life
25,000 hr.
Item
LED Lamp
Bulb Beam Angle
35 Degrees
Bulb Designation
10MR16/END/F35 3000 DIM 10/1
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Special Features
Dimmable

Description

LED LampLamp Shape MR16, Dimmable, Base Type 2-Pin (GU5.3), 10 Watts, 12 VoltageColor Clear, Color Temp. 3000K, CRI 82, Average Life 25,000 hr., Indoor/Outdoor, Lamp Dia. 2.0 In.Beam Angle 35 Degrees , Lamp Designation 10MR16/END/F35 3000 DIM 10/1, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.