CashBox, Gray, Steel, 3-1/2inH, 9-1/2inW

  • Mfr # CB11788

  • Zoro # G4477658


product price:  $58.35
/ea

Key Features

Color
Gray
Material
Steel
Width
8 1/2 in
Depth
11 1/4 in
Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB11788
Zoro #
G4477658
UPC #
790272983391
Country of Origin
China

Dimensions

Width
8 1/2 in
Depth
11 1/4 in
Height
2 1/4 in
Overall Height
3 1/2 in
Overall Depth
12 in
Overall Width
9 1/2 in

Details

Item
Cash Box
Color
Gray
Material
Steel
Includes
Removable Tray
Number of Compartments
6
Lock Style
Combination
Product Type
Cash Box
Lock Type
Combination

Description

Cash Box, Number of Compartments 6, Material Steel, Lock Style Combination, Color Gray, Height 2 1/4 in, Width 8 1/2 in, Depth 11 1/4 in, Includes Removable Tray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.