Zoro Homepage
This item is Discontinued.
Accuform No Header, Carrying Concealed Deadly Weapons Is Prohibited In The Area, 14" W x 10" H, Rectangle MACC595VA

No Header, Carrying Concealed Deadly Weapons Is Prohibited In The Area, 14" W x 10" H, Rectangle (Discontinued)

  • Mfr # MACC595VA
  • Zoro # G4480287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACC595VA
Zoro #
G4480287
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Description

Concealed Weapons Sign, Sign Subject Matter Weapons, Devices or Substances, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Carrying Concealed Deadly Weapons Is Prohibited In The Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.