Men's Bully (TOE) Rubber Boot, Steel Toe, 15" Height, Blue, 9

  • Mfr # 96770000

  • Zoro # G4483017


product price:  $85.19
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Blue
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96770000
Zoro #
G4483017
UPC #
059781312161
Country of Origin
Canada

Dimensions

Size
9
Height
15"
Footwear Width
M
Heel Height
Less Than 1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Blue
Item
Rubber Boot
Series
Bully (TOE)
Upper Material
Ultraflex
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Chemical, Construction, Food Processing, Manufacturing, Petrochemical
Insulated
No
Typical Rubber Boot Application
High Chemical Resistant
Outsole Material
UltraFlex
Style Number
96770000
For Outdoor Traction
Yes
Footwear Closure Type
Pull On
Toe Shape
Round
Insulation Type
None
Metatarsal Guard
No
Footwear Sole Pattern
Lug
Midsole Material
GelFlex
Resists
Acids, Oils
Standards
ASTM F2413-11, CSA Z195-42
Oil Resisting Sole
Yes
Waterproof Type
PVC/TPR
Shank Material
Plastic
CSA Footwear Standard
Grade 1 Toecap
Static Dissipative
No
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Removable Insole
Yes
Ninety Degree Heel
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Shoe Style
Knee
Insole Material
Thermaplush, Polyurethane with Gel Pads
Oil-Resistant Sole Technology
Oil-Resistant Compound
Footwear Brand
BAFFIN
Safety Criteria
Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Max. Operating Temp.
80 Degrees F
Min. Operating Temp.
0 Degrees F
Insole Color
Black

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 9, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.