Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Pool Pump Motor, Capacitor-Start/Run, 3/4, 1/10 HP, 56J Frame, 3450/1725 Nameplate RPM STS1072RV1

Pool Pump Motor, Capacitor-Start/Run, 3/4, 1/10 HP, 56J Frame, 3450/1725 Nameplate RPM (Discontinued)

  • Mfr # STS1072RV1
  • Zoro # G4483211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS1072RV1
Zoro #
G4483211
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Dia.
5/8"
Shaft Length
2-1/2"

Details

Item
Pool Pump Motor
Motor Design
Capacitor-Start/Run
HP
3/4, 1/10
RPM Range
3001-3600
Motor Service Factor
1.50
Nameplate RPM
3450/1725
Frame
56J
Voltage
230
Phase
1
Full Load Amps
5.4/2.2
Shaft Material
303 Stainless Steel
Ins. Class
B
Motor Efficiency Group
Energy Efficient
Motor Application
Pump
Shaft
Threaded 7/16-20 UNF-2A RH
Motor Bearings
Ball
Hz
60
Motor Sub Application
Pool and Spa Pump
Motor Flange Material
Aluminum
Voltage Compatibility
230, 240, 115/230, 120/240
Finish
Black
Ambient Temperature
50 Degrees C
Standards
UL Recognized (E25022), CSA Certified (LR43341)

Description

Pool Pump Motor, Capacitor-Start/Run, 3/4, 1/10 HP, 3450/1725 Nameplate RPM, 56J Frame, Voltage 230, 5.4/2.2 Full Load Amps, 1 Phase, 60 Hz, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Threaded 7/16-20 UNF-2A RH, Shaft Material 303 Stainless Steel, 1.50 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 in, Shaft Length 2 1/2 in, Ins. Class B, Standards UL Recognized (E25022), CSA Certified (LR43341)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.