This item is Discontinued.

Dual-Lite HUBBELL LIGHTING 1 Compact Fluorescent Emergency Light WGC42FE

HUBBELL LIGHTING 1 Compact Fluorescent Emergency Light (Discontinued)

  • Mfr # WGC42FE
  • Zoro # G4484155
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WGC42FE
Zoro #
G4484155
UPC #
782520862121
Country of Origin
Unknown

Dimensions

Length
10 in
Width
8 3/4 in
Height
9 in

Details

Item
Emergency Light
Input Voltage
120/277
Output Voltage
12V DC
Mounting
Wall
Housing Material
Die Cast Aluminum
Number of Lamp Heads
1
Watts @ 90 Minutes
42
Standards
NFPA 70 (National Electrical Code), NFPA 101 (Life Safety Code), UL 924 Listed, UL 1598 Listed, Wet Location Listed, Starview(TM) Compliant
Lamp Watts
42
Housing Color
Bronze
Battery Type
Nickel Cadmium
Operating Temp. Range
-20 to 40 Degrees C
Head Lamps Adjustable
No
Warranty
3 yr
Includes
LED. Push to Test
Emergency Illumination Time
90 min.
Lamp Type
Compact Fluorescent
Housing Finish
Dark Bronze

Description

Emergency Light, Number of Lamp Heads 1, Watts @ 90 Minutes 42, Output Voltage 12V DC, Width 8 3/4 in, Length 10 in, Height 9 in, Head Lamps Adjustable No, Operating Temp. Range -20 to 40 Degrees C, Mounting Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.