Zoro Homepage
This item is Discontinued.
Snap-Loc Ratchet Strap System, 12ftx2In, 3000lb GR-CPPP3I-PU

Ratchet Strap System, 12ftx2In, 3000lb (Discontinued)

  • Mfr # GR-CPPP3I-PU
  • Zoro # G4484392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-CPPP3I-PU
Zoro #
G4484392
UPC #
850648003228
Country of Origin
Multiple

Details

Item
Logistic Ratchet Strap System
Working Load Limit
3000 lb
Material
Polyester Strap and Other Parts Steel
Color
Red
Includes
Includes (4) Ratchet Straps, (8) Black Snaplocs, (8) Hardware Sets, (4) Loc-Hook, (4) Loc-Ring
Finish
Powder Coated Snaplocs

Description

Logistic Ratchet Strap System, Working Load Limit 3000 lb, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.