This item is Discontinued.

Heartland Size 10 Men's Steel Knee Boots, Yellow 15D892

Size 10 Men's Steel Knee Boots, Yellow (Discontinued)

  • Mfr # 15D892
  • Zoro # G4484654
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15D892
Zoro #
G4484654
UPC #
856705002180
Country of Origin
Unknown

Dimensions

Size
10
Height
15"
Boot Height
15"

Details

Gender
Men's
Item
Knee Boots
Color
Yellow
Predominant Footwear Color
Yellow
Standards
ASTM 2413-05
Closure Type
pull On
Toe Type
Steel
Metatarsal Guard
No
Rubber Boot Style
Knee
Midsole Material
SEBS
Resists
Chemicals, Organic Waste, Slips
Footwear Sole Pattern
Lug
Style Number
70601
Outsole Material
SEBS
Shank Material
Steel
Upper Material
SEBS
Footwear Closure Type
Pull On
Insulation Type
None
Insulated
No
Shoe Style
Knee
Series
70601

Description

Knee Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 10, Men's, Boot Height 15 in, Metatarsal Guard No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.