Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15D890
Zoro #
G4484672
UPC #
856705002166
Country of Origin
United States
Dimensions
Size
8
Height
15"
Boot Height
15"
Details
Gender
Men's
Item
Knee Boots
Footwear Closure Type
Pull On
Insulation Type
None
Resists
Chemicals, Organic Waste, Slips
Metatarsal Guard
No
Insulated
No
Outsole Material
SEBS
Upper Material
SEBS
Style Number
70601
Closure Type
pull On
Standards
ASTM 2413-05
Footwear Sole Pattern
Lug
Toe Type
Steel
Predominant Footwear Color
Yellow
Color
Yellow
Rubber Boot Style
Knee
Shank Material
Steel
Midsole Material
SEBS
Shoe Style
Knee
Series
70601
Description
Knee Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 8, Men's, Boot Height 15 in, Metatarsal Guard No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.