This item is Discontinued.

Work Master Size 9-1/2 Men's Hiker High Steel Hiking Boots, Brown DEV-7-095

Size 9-1/2 Men's Hiker High Steel Hiking Boots, Brown (Discontinued)

  • Mfr # DEV-7-095
  • Zoro # G4486316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEV-7-095
Zoro #
G4486316
UPC #
035102127201
Country of Origin
China

Dimensions

Size
9-1/2
Footwear Width
R
Height
6"

Details

Footwear Style
Hiker High
Gender
Men's
Item
Hiking Boots
Liner Material
Mesh
Outsole Material
Rubber
Midsole Material
Phylon
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Waterproof
No
Predominant Footwear Color
Brown
Insulated
No
Insole System
Removable Polyurethane
Max. Heat Rating
Not Rated
Removable Insole
Yes
Color
Brown
Standards
ANSI Z41 PT99 M I/75 C/75
Shank Material
Steel
Toe Type
Steel
Style Number
DEV-7
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Suede/Mesh
Closure Type
Lace Up with Hooks

Description

Hiking Boots, Metatarsal Guard No, Color Brown, Gender Men's, Style Number DEV-7, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.