This item is Discontinued.

Work Master Size 9 Men's Hiker High Steel Hiking Boots, Brown DEV-7-090

Size 9 Men's Hiker High Steel Hiking Boots, Brown (Discontinued)

  • Mfr # DEV-7-090
  • Zoro # G4486325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEV-7-090
Zoro #
G4486325
UPC #
035102127034
Country of Origin
China

Dimensions

Size
9
Height
6"
Footwear Width
R

Details

Footwear Style
Hiker High
Gender
Men's
Item
Hiking Boots
Standards
ANSI Z41 PT99 M I/75 C/75
Insulated
No
Waterproof
No
Outsole Material
Rubber
Toe Type
Steel
Color
Brown
Liner Material
Mesh
Midsole Material
Phylon
Metatarsal Guard
No
Insole System
Removable Polyurethane
Style Number
DEV-7
Shank Material
Steel
Removable Insole
Yes
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up with Hooks
Upper Material
Suede/Mesh

Description

Hiking Boots, Metatarsal Guard No, Color Brown, Gender Men's, Style Number DEV-7, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.