This item is Discontinued.

The Perfect Bungee Bungee Cord, Hook and Loop, 30 In.L, Green PC30LEJDG

Bungee Cord, Hook and Loop, 30 In.L, Green (Discontinued)

  • Mfr # PC30LEJDG
  • Zoro # G4486456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC30LEJDG
Zoro #
G4486456
UPC #
897523005267
Country of Origin
Unknown

Dimensions

Width
5/16"
Length
30"
Diameter
5/16"

Details

Color
Green
End Type
Hook and Loop
For Use With
Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Item
Bungee Cord
Material
Polyurethane
Body Material
Polyurethane
Hardware Material
Nylon

Description

Bungee Cord, End Type Hook and Loop, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.