Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
The Perfect Bungee Bungee Cord, Hook, 18 In.L, Tan PC18T

Bungee Cord, Hook, 18 In.L, Tan (Discontinued)

  • Mfr # PC18T
  • Zoro # G4486964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC18T
Zoro #
G4486964
UPC #
897523005236
Country of Origin
Unknown

Dimensions

Bungee Length
18 in
Length
18"
Bungee Width
5/16 in
Width
5/16"
Overall Width
3/8 in
Overall Length
18 in
Diameter
5/16"

Details

End Type
J-Hook
Bungee Material
Polyurethane
For Use With
Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Item
Bungee Cord
Color
Tan
Material
Polyurethane
End Material
Nylon
Hardware Material
Nylon
Body Material
Polyurethane
Item - Bungees
Bungee Cord
Bungee End Material
Nylon
Bungee End Type
J-Hook

Description

Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, End Material Nylon, Overall Length 18 in, Overall Width 3/8 in, Color Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.