Exit Sign with Emergency Lights, White, 1 or 2 Face(s), LED, Universal Mount, Nickel Cadmium

  • Mfr # ECBR LED M6

  • Zoro # G4488346


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Width
12 5/8 in
Height
8 1/4 in
Voltage
120/277V AC
Housing Material
Plastic
Number of Faces
1 or 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECBR LED M6
Zoro #
G4488346
UPC #
784231874912
Country of Origin
China

Dimensions

Width
12 5/8 in
Height
8 1/4 in
Depth
1 7/8 in
Letter Size
6 in
Text Stroke Width
3/4 in
Text Size
3/4 in Stroke x 6 in High
Manufacturers Warranty Length
2 yr
Overall Height
8 1/4 in
Overall Depth
2 in
Overall Width
12 3/4 in
Text Height
6 in

Details

Item
Exit Sign with Emergency Lights
Voltage
120/277V AC
Housing Material
Plastic
Number of Faces
1 or 2
Mounting
Universal
Lighting Technology
LED
Emergency Illumination Time
90 min
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
White
Battery Chemistry
Nickel Cadmium
Letter Color
Red
Standards
NFPA 101, NFPA 70-NEC, OSHA Illumination Standards, UL 924
Emergency Back Up Battery
Yes
Warranty
2 yr
Includes
Push Button
Item - Emergency Lighting and Exit Signs
Exit Sign with Emergency Lights
Housing Color - Emergency Lighting and Exit Signs
White
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lamp Head Light Source - Emergency Lighting and Exit Signs
LED
Head Lamps Adjustable
No
Housing Material - Emergency Lighting and Exit Signs
Plastic
Voltage - Emergency Lighting and Exit Signs
120/277
Fixture Wattage
3 W
Number of Lamp Heads
2
Optional Remote Head
6NCZ2, 6NCZ3, 6NCZ4, 6NCZ5, 6NCZ6, 6NCZ7, 6NCZ8, 6NCZ9
Optional Guard
4YFV2
Background Color
White
Housing Finish
White
Application
Indoor
Self Diagnostics
No
Remote Capacity
3 W
Lamp Head Location
Bottom
Compatible Guard
4YFV2
Emergency Wattage
3 W
Series
ECBR
Emergency Battery Backup
Yes
Remote Capable
Yes
Compliance Type
None
Diagnostic Testing Function
Test Button
Lamp Head Light Source
LED
Lamp Wattage
2.3 W
CA Title 20 Compliant
Yes
Text Color
Red
Compatible Remote Head
6NCZ2, 6NCZ3, 6NCZ4, 6NCZ5, 6NCZ6, 6NCZ7, 6NCZ8, 6NCZ9

Description

Exit Sign with Emergency Lights, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.