Closed Deck Pulley Block, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load

  • Mfr # 3-010-20-86-

  • Zoro # G4488556


product price:  $12.85
/ea

Key Features

Max. Cable Size
3/8 in
Designed For
Fibrous Rope
Attachment Type
Bolt-On
Rope Dia.
3/8 in
Working Load Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-010-20-86-
Zoro #
G4488556
UPC #
094716114090
Country of Origin
Multiple

Dimensions

Max. Cable Size
3/8 in
Rope Dia.
3/8 in
Mounting Hole Dia.
7/32 in
Sheave Width
17/32 in
Width
9 7/32 in
Sheave Outside Dia.
1 1/2 in
Sheave Inside Dia.
1 3/32 in
Length
3 in
Depth
9 7/32 in
Rope Diameter
3/8 in
Compatible Rope Diameter
3/8 in
Mounting Hole Diameter
7/32 in
Sheave Outside Diameter
2 1/2 in
Overall Height
2 1/8 in
Sheave Depth
7/8 in
Overall Width
3 in
Overall Depth
7/8 in
Sheave Inside Diameter
1 3/32 in

Details

Item
Closed Deck Pulley Block
Designed For
Fibrous Rope
Attachment Type
Bolt-On
Working Load Limit
Not Rated
Finish
Electro-Galvanized
Bearing Type
Plain Bearing
Sheave Material
Steel
Product Type
Closed Deck Pulley Block
Number of Grooves
1
Operation
Lifting, Pulling
Compatible Rope Type
Fibrous Rope
Housing Material
Steel
Mount Type
Upright Mount

Description

Pulley Block, Product Type Closed Deck Pulley Block, Pulley Type Mounted, Mount Type Upright Mount, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 3/8 in, Sheave Inside Diameter 1 3/32 in, Sheave Depth 7/8 in, Sheave Outside Diameter 2 1/2 in, Compatible Rope Type Fibrous Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Steel, Mounting Hole Diameter 7/32 in, Number of Grooves 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.