This item is Discontinued.

Schneider Electric Variable Frequency Drive, 15 HP, 208-240V ATV71HD11M3X

Variable Frequency Drive, 15 HP, 208-240V (Discontinued)

  • Mfr # ATV71HD11M3X
  • Zoro # G4488933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATV71HD11M3X
Zoro #
G4488933
UPC #
785901433491
Country of Origin
Unknown

Dimensions

Depth
8.39 in
Height
15.75 in
Width
9.06 in

Details

Item
Variable Frequency Drive
Max. HP
15
Input Voltage
240V AC
Output Voltage
240V AC
Input Phase AC
3
Enclosure
Open
Max. Output Amps
54
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Protection
Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Start/Stop Control
By Keypad or Logic Input or Network
Displays
Drive Voltage
Display Type
LED
Standards
CE, ABS, DNV, GOST, WEEE, C-Tick, NOM 117
Torque @ 1 Hz
150%
Dynamic Braking
Injection Braking
Output Frequency Range
0.1 to 599 Hz
Starting Torque
220%
Input Frequency
50/60 Hz
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Control Method
Speed Regulation by Flux Vector Control with or without Sensor

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 240V AC, Output Phase AC 3, Output Frequency Range 0.1 to 599 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.