Hose Clamp, 4 to 6 In, SAE 88, SS, PK10

  • Mfr # 6788170

  • Zoro # G4489082


product price:  $16.19
/pk 10, $1.62/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
316 Stainless Steel
Hose Clamp Housing Material
316 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6788170
Zoro #
G4489082
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
6 in
Min. Clamp Dia.
4 in
Hose Clamp Band Width
1/2 in
Metric Dia. Min.
102 mm
Metric Dia. Max.
152 mm
Thickness
0.022 in
Screw Size
5/16 in
Hex Size
5/16 in
Clamp Maximum Inside Diameter
6 in
For Maximum Outside Diameter
6 in
Band Width
1/2 in
Band Length
0.5 in
Band Thickness
0.022 in
Clamp Minimum Inside Diameter
4 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
316 Stainless Steel
Hose Clamp Housing Material
316 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
SAE Number
88
Item
Worm Gear Hose Clamp
Hose Clamp Install Torque
35 in-lb
Band Slots
Rectangular
Standards
IATF16949, ISO 14001, ISO 9001
Series
Hy-Gear
Band Type
Perforated
System of Measurement
Inch
Band Material Grade
201
Screw Material Grade
410
Screw Material
Stainless Steel
Grade
General Purpose
Maximum Operating Temperature
500 Degrees F
Fastener Housing Material
201 Stainless Steel
Drive Type
Slotted Hex
Installation Torque
35 in-lb
For Environment
Automotive, Household, Industrial
Band Material
Stainless Steel

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 6 in, Clamp Minimum Inside Diameter 4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 6 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 88, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.