This item is Discontinued.

The Perfect Bungee Bungee Cord, Loop, 16 In.L, Green US16JDG

Bungee Cord, Loop, 16 In.L, Green (Discontinued)

  • Mfr # US16JDG
  • Zoro # G4494244
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
US16JDG
Zoro #
G4494244
UPC #
897523005373
Country of Origin
Unknown

Dimensions

Length
16"
Diameter
3/10"

Details

Color
Green
Item
Bungee Cord
For Use With
Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Material
Polyurethane
End Type
Loop
Hardware Material
Polyurethane
Body Material
Polyurethane

Description

Bungee Cord, Color Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.