Standard Bungee Strap, S-Hook, 36inL, Blue (Discontinued)
- Mfr # PBSH36BL
- Zoro # G4494305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PBSH36BL
Zoro #
G4494305
UPC #
897523006776
Country of Origin
Unknown
Dimensions
Width
3/4"
Length
36"
Diameter
3/16"
Details
End Type
S-Hook
For Use With
Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Item
Standard Bungee Strap
Color
Blue
Material
Polyurethane
Hardware Material
Stainless Steel
Body Material
Polyurethane
Description
Standard Bungee Strap, End Type S-Hook, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.