This item is Discontinued.

The Perfect Bungee Bungee Strap, S-Hook, 18 In.L, Green PBSH18JDG

Bungee Strap, S-Hook, 18 In.L, Green (Discontinued)

  • Mfr # PBSH18JDG
  • Zoro # G4494515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBSH18JDG
Zoro #
G4494515
UPC #
897523006585
Country of Origin
Unknown

Dimensions

Width
3/4"
Length
18"
Diameter
3/16"

Details

End Type
S-Hook
Color
Green
For Use With
Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Item
Bungee Strap
Hardware Material
Stainless Steel
Body Material
Polyurethane

Description

Bungee Strap, End Type S-Hook, Color Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.