Warning Whip, White Whip, Orange Flag, Fiber Glass, Debris Cap

  • Mfr # FS8-QD-O

  • Zoro # G4495741


product price:  $60.21
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Color
White Whip, Orange Flag
Material
Fiber Glass
Includes
Debris Cap
Height
8 ft
Flag Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS8-QD-O
Zoro #
G4495741
UPC #
812958007518
Country of Origin
United States

Dimensions

Height
8 ft
Flag Width
12 in
Overall Height
8 ft
Flag Height
11 in
Whip Length
99 1/4 in

Details

Item
Warning Whip
Color
White Whip, Orange Flag
Material
Fiber Glass
Includes
Debris Cap
Base Type
Quick Disconnect Base
Whip Color
White
Flag Material
Nylon Mesh
Flag Color
Orange
Whip Material
Fiberglass
Mounting Hardware Included
No
Pole Whip Included
Yes
Reflective X
No
Mounting Hardware Required
Yes
Lighting Option
Not Lighted

Description

Warning Whip, Reflective X No, Not Lighted, Overall Height 8 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base, Flag Color Orange, Flag Material Nylon Mesh, Mount Type Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.