Zoro Homepage
This item is Discontinued.
Iron Age Size 7 Men's Steel Miners Boots, Black IA0193-7W

Size 7 Men's Steel Miners Boots, Black (Discontinued)

  • Mfr # IA0193-7W
  • Zoro # G4496913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IA0193-7W
Zoro #
G4496913
UPC #
-
Country of Origin
China

Dimensions

Size
7
Width
Wide
Footwear Width
W
Height
10"

Description

Miners Boots, Metatarsal Guard Yes, Color Black, Width Wide, Gender Men's, Insulated Yes, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.