This item is Discontinued.

Iron Age Size 8 Men's 6" Work Boot Steel Work Boots, Black IA0101-8W

Size 8 Men's 6" Work Boot Steel Work Boots, Black (Discontinued)

  • Mfr # IA0101-8W
  • Zoro # G4497464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IA0101-8W
Zoro #
G4497464
UPC #
-
Country of Origin
China

Dimensions

Size
8
Width
Wide
Height
6"
Footwear Width
W

Details

Footwear Style
6 in Work Boot
Gender
Men's
Item
Work Boots
Liner Material
Moisture Wicking Nylon Mesh
Outsole Material
Polyurethane
Midsole Material
Polyurethane
Toe Type
Steel
Metatarsal Guard
No
Footwear Sole Pattern
Cleated
Insulated
No
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Color
Black
Shank Material
Polyurethane
Predominant Footwear Color
Black
Waterproof
No
Standards
ASTM F2413-05 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Electricity, Slips
Closure Type
Lace Up
Upper Material
Leather
Material
Leather

Description

Work Boots, Metatarsal Guard No, Color Black, Width Wide, Gender Men's, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.