This item is Discontinued.

Mechanix Wear Mechanics Gloves, Xl, Tan/Black, Spandex CG25-75-011

Mechanics Gloves, Xl, Tan/Black, Spandex (Discontinued)

  • Mfr # CG25-75-011
  • Zoro # G4502075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG25-75-011
Zoro #
G4502075
UPC #
781513611685
Country of Origin
Multiple

Details

Item
Mechanics Gloves
Color
Tan/Black
Palm Material
Synthetic Leather
Application
Construction
Palm Construction
Synthetic Leather
Thumb Style
Keystone
Back Material
Spandex
Stitching Material
Nylon
Finger Style
Full
Lining
Foam Padding
Closure Type
hook-and-loop
Cuff
Hook-and-Loop
Sold As
Pair

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.