This item is Discontinued.

Work Master Size 8-1/2 Men's Pull On Steel Wellington Boots, Brown SS-61206ST-1A-085

Size 8-1/2 Men's Pull On Steel Wellington Boots, Brown (Discontinued)

  • Mfr # SS-61206ST-1A-085
  • Zoro # G4502967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-61206ST-1A-085
Zoro #
G4502967
UPC #
035102150247
Country of Origin
Unknown

Dimensions

Size
8-1/2
Height
9"
Footwear Width
R

Details

Footwear Style
Pull On
Gender
Men's
Item
Wellington Boots
Waterproof
No
Shank Material
Steel
Toe Type
Steel
Outsole Material
Rubber
Color
Brown
Max. Heat Rating
Not Rated
Insulated
No
Liner Material
Mesh
Metatarsal Guard
No
Predominant Footwear Color
Brown
Midsole Material
EVA
Standards
ANSI Z41 PT99 M I/75 C/75
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Pull On
Resists
Oil, Abrasion
Upper Material
Tumbled Full-Grain Leather

Description

Wellington Boots, Metatarsal Guard No, Color Brown, Gender Men's, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.